Motion
D60B11

BROWNING
D60B11

Double Row Stock Bore Sprocket - 60 / 3/4 in, B Hub, 11 Teeth, Steel Material
MI ITEM #00177720
MFR #D60B11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60B11

Double Row Stock Bore Sprocket - 60 / 3/4 in, B Hub, 11 Teeth, Steel Material
MI ITEM #00177720
MFR #D60B11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D60B11 HARDENED SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    11
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.0000 to 1.2500 in
  • Length Through Bore
    2.1250 in
  • Hub Diameter
    2.1563 in
  • Hub Type
    B
  • Hub Projection
    0.7813 in
  • Outside Diameter
    3.0000 in
  • Pitch Diameter
    2.6620 in
  • Maximum Bore Diameter
    1.2500 in
  • Tooth Width
    0.4440 in
  • Width Across Tooth Sets
    1.3410 in
  • Number Of Strands
    2
  • Manufacturer Catalog Number
    D60B11
  • Manufacturer Upc Number
    662289122523
  • UPC_NO
    662289122523
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    1.74 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text