Motion
D60B11H
Double Row Stock Bore Sprocket - 60 / 3/4 in, B Hub, 11 Teeth, Steel Material
Mi Item #00177721
MFR #D60B11H
Price$101.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 60 / 3/4 in, B Hub, 11 Teeth, Steel Material
Mi Item #00177721
MFR #D60B11H

Mfr description
D60B11H HARDENED SPKT
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.73/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    2.166 in
  • Hub Diameter
    1-13/16 in
  • Length Through Bore
    2.1250 in
  • Maximum Bore Diameter
    1.25 in
  • Outside Diameter
    3.0040 in
  • Pitch Diameter
    2.6621 in
  • Storage Dimension Height
    2.125 in
  • Storage Dimension Length
    3.004 in
  • Storage Dimension Width
    3.004 in
  • Tooth Width
    0.444 in
  • Weight
    1.63 lbs
  • Width Across Tooth Sets
    1.341 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Number Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950018539
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    11
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950018539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)