Motion
D60B13

BROWNING
D60B13

Double Row Stock Bore Sprocket - 60 / 3/4 in, B Hub, 13 Teeth, Steel Material
Mi Item #00177731
MFR #D60B13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60B13

Double Row Stock Bore Sprocket - 60 / 3/4 in, B Hub, 13 Teeth, Steel Material
Mi Item #00177731
MFR #D60B13

Mfr description
D60B13 HARDENED SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    2.2500 in
  • Hub Projection
    0.7813 in
  • Length Through Bore
    2.1250 in
  • Maximum Bore Diameter
    1.5000 in
  • Outside Diameter
    3.4500 in
  • Pitch Diameter
    3.1340 in
  • Tooth Width
    0.4440 in
  • Weight
    2.74 lbs
  • Width Across Tooth Sets
    1.3410 in

Details

  • Bore Range
    1.0000 to 1.5000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D60B13
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289182589
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289182589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)