Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D60B14H

Double Row Stock Bore Sprocket - 60 / 3/4 in, B Hub, 14 Teeth, Steel Material
MI ITEM #00177741
MFR #D60B14H

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D60B14H SPKT 105202

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Hardened Teeth
    Steel, Hardened Teeth
  • Hub Type
    B
  • Pitch Diameter
    3.3423 in
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    782475057726
  • UPC_NO
    782475057726
  • Weight
    3.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text