Motion
D60B15
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 15 Teeth, Steel Material
MI ITEM #00177747
MFR #D60B15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 15 Teeth, Steel Material
MI ITEM #00177747
MFR #D60B15

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D60B15 SPKT(OLD#KDD15)

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    15
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.1250 in
  • Hub Diameter
    2.8125 in
  • Hub Type
    B
  • Hub Projection
    0.7813 in
  • Outside Diameter
    3.9800 in
  • Pitch Diameter
    3.6070 in
  • Maximum Bore Diameter
    1.8750 in
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    781711159927
  • UPC_NO
    781711159927
  • Weight
    4.50 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text