Motion
D60B22

BROWNING
D60B22

Double Row Stock Bore Sprocket - 60 / 3/4 in, B Hub, 22 Teeth, Steel Material
MI ITEM #00177813
MFR #D60B22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60B22

Double Row Stock Bore Sprocket - 60 / 3/4 in, B Hub, 22 Teeth, Steel Material
MI ITEM #00177813
MFR #D60B22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D60B22H SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    22
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.0000 to 2.7500 in
  • Length Through Bore
    2.1250 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Double
  • Hub Diameter
    4.2500 in
  • Hub Type
    B
  • Hub Projection
    0.7813 in
  • Outside Diameter
    5.6700 in
  • Pitch Diameter
    5.2700 in
  • Maximum Bore Diameter
    2.7500 in
  • Tooth Width
    0.444 in
  • Width Across Tooth Sets
    1.3410 in
  • Number Of Strands
    2
  • Manufacturer Catalog Number
    D60B22
  • Manufacturer Upc Number
    662289282654
  • UPC_NO
    662289282654
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    9.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text