Motion
D60B22H
Rough Stock Bore Sprocket - 60 / 3/4 in, B Hub, 22 Teeth, Steel Material
Mi Item #00177814
MFR #D60B22H
Price$245.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 60 / 3/4 in, B Hub, 22 Teeth, Steel Material
Mi Item #00177814
MFR #D60B22H

Mfr description
D60B22H HARDENED SPKT
  • Hub projection on one side
  • High quality, high carbon steel
  • Lasts longer than sprockets made from low carbon steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.44/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    4.801 in
  • Hub Diameter
    4-1/4 in
  • Length Through Bore
    2.1250 in
  • Maximum Bore Diameter
    2.75 in
  • Outside Diameter
    5.6660 in
  • Pitch Diameter
    5.27 in
  • Storage Dimension Height
    2.125 in
  • Storage Dimension Length
    5.666 in
  • Storage Dimension Width
    5.666 in
  • Tooth Width
    0.444 in
  • Weight
    9.71 lbs
  • Width Across Tooth Sets
    1.341 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Number Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950018652
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    22
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950018652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)