Motion
D60B25H

BROWNING
D60B25H

Double Row Stock Bore Sprocket - 60 / 3/4 in, B Hub, 25 Teeth, Steel Material
MI ITEM #00177834
MFR #D60B25H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60B25H

Double Row Stock Bore Sprocket - 60 / 3/4 in, B Hub, 25 Teeth, Steel Material
MI ITEM #00177834
MFR #D60B25H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D60B25H SPKT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.1250 in
  • Hardened Teeth
    Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    4-1/4 in
  • Hub Type
    B
  • Hub Projection
    25/32 in
  • Outside Diameter
    6.3900 in
  • Pitch Diameter
    5.984 in
  • Maximum Bore Diameter
    2-3/4 in
  • Tooth Width
    0.444 in
  • Width Across Tooth Sets
    1.341 in
  • UPC_NO
    662289192663
  • Weight
    12.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text