Motion
D60B30
Rough Stock Bore Sprocket - 60 / 3/4 in, B Hub, 30 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #00177848
MFR #D60B30
Your Price$287.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 60 / 3/4 in, B Hub, 30 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #00177848
MFR #D60B30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$287.57/each(List $345.09)

Overview

Mfr description
D60B30 SB 1 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki Sprocket stands up to critical design specifications and meets the highest quality standards
  • H: Designates hardened teeth sprocket

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.0000 in
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.1250 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    4-1/4 in
  • Hub Type
    B
  • Outside Diameter
    7.5860 in
  • Pitch Diameter
    7.175 in
  • Maximum Bore Diameter
    2-3/4 in
  • Tooth Width
    0.444 in
  • Width Across Tooth Sets
    1.341 in
  • UPC_NO
    097039365798
  • Weight
    16.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text