Motion
D60B35
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 35 Teeth, 1.2500 in Stock Bore, Steel Material
MI ITEM #00177856
MFR #D60B35
Your Price$335.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 35 Teeth, 1.2500 in Stock Bore, Steel Material
MI ITEM #00177856
MFR #D60B35

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$335.14/each(List $385.42)

Overview

Mfr description
D60B35 SB 1-1/4 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki Sprocket stands up to critical design specifications and meets the highest quality standards
  • H: Designates hardened teeth sprocket

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    35
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.2500 in
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.3750 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    4.5000 in
  • Hub Type
    B
  • Outside Diameter
    8.7800 in
  • Caliper Diameter
    7.8890 in
  • Pitch Diameter
    8.3670 in
  • Maximum Bore Diameter
    3.0000 in
  • Tooth Width
    0.4440 in
  • Manufacturer Upc Number
    97039365811
  • UPC_NO
    097039365811
  • Weight
    23.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text