Motion
D80B10H

BROWNING
D80B10H

Double Row Stock Bore Sprocket - 80 / 1 in, B Hub, 10 Teeth, Steel Material
MI ITEM #00177898
MFR #D80B10H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D80B10H

Double Row Stock Bore Sprocket - 80 / 1 in, B Hub, 10 Teeth, Steel Material
MI ITEM #00177898
MFR #D80B10H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D80B10H SPKT

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    10
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.7500 in
  • Hardened Teeth
    Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    2-9/16 in
  • Hub Type
    B
  • Hub Projection
    1-3/64 in
  • Outside Diameter
    3.6800 in
  • Pitch Diameter
    3.236 in
  • Maximum Bore Diameter
    1-1/2 in
  • Tooth Width
    0.557 in
  • Width Across Tooth Sets
    1.71 in
  • UPC_NO
    662289102808
  • Weight
    3.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text