Motion
D80B12H
Double Row Stock Bore Sprocket - 80 / 1 in, B Hub, 12 Teeth, Steel Material
Mi Item #00177910
MFR #D80B12H
Price$203.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 80 / 1 in, B Hub, 12 Teeth, Steel Material
Mi Item #00177910
MFR #D80B12H

Mfr description
D80B12H HARDENED SPKT
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.77/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    3.2387 in
  • Hub Diameter
    2-27/32 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    1.875 in
  • Outside Diameter
    4.3320 in
  • Pitch Diameter
    3.8637 in
  • Storage Dimension Height
    2.5 in
  • Storage Dimension Length
    4.332 in
  • Storage Dimension Width
    4.332 in
  • Tooth Width
    0.557 in
  • Weight
    5.23 lbs
  • Width Across Tooth Sets
    1.71 in

Details

  • Bore Type
    Reboreable
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Number Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950021928
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950021928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)