Motion
D80B15H
Rough Stock Bore Sprocket - 80 / 1 in, B Hub, 15 Teeth, Steel Material
Mi Item #00177939
MFR #D80B15H
Price$248.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 80 / 1 in, B Hub, 15 Teeth, Steel Material
Mi Item #00177939
MFR #D80B15H

Mfr description
D80B15 SB 1 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki Sprocket stands up to critical design specifications and meets the highest quality standards
  • H: Designates hardened teeth sprocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.29/each

Specifications

Dimensions

  • Hub Diameter
    3-5/8 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    2-1/2 in
  • Outside Diameter
    5.3040 in
  • Pitch Diameter
    4.81 in
  • Tooth Width
    0.557 in
  • Weight
    8.70 lbs
  • Width Across Tooth Sets
    1.71 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)