Motion
D80B20H
Rough Stock Bore Sprocket - 80 / 1 in, B Hub, 20 Teeth, Steel Material
MI ITEM #00177978
MFR #D80B20H
Your Price$401.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 80 / 1 in, B Hub, 20 Teeth, Steel Material
MI ITEM #00177978
MFR #D80B20H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$401.70/each(List $442.20)

Overview

Mfr description
D80B20 SB 1 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki Sprocket stands up to critical design specifications and meets the highest quality standards
  • H: Designates hardened teeth sprocket

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.7500 in
  • Hardened Teeth
    Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    5 in
  • Hub Type
    B
  • Outside Diameter
    6.9140 in
  • Pitch Diameter
    6.392 in
  • Maximum Bore Diameter
    3-5/16 in
  • Tooth Width
    0.557 in
  • Width Across Tooth Sets
    1.71 in
  • UPC_NO
    097039366252
  • Weight
    18.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text