Motion
D80B30
Stock Bore Sprocket - 80 / 1 in, B Hub, 30 Teeth, 1.2500 in Stock Bore, Steel Material
MI ITEM #00178019
MFR #D80B30
Your Price$617.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 30 Teeth, 1.2500 in Stock Bore, Steel Material
MI ITEM #00178019
MFR #D80B30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$617.24/each(List $740.68)

Overview

Mfr description
D80B30 SB 1-1/4 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki Sprocket stands up to critical design specifications and meets the highest quality standards
  • H: Designates hardened teeth sprocket

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.2500 in
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    3.0000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    5.7500 in
  • Hub Type
    B
  • Outside Diameter
    10.1100 in
  • Caliper Diameter
    8.9420 in
  • Pitch Diameter
    9.5670 in
  • Maximum Bore Diameter
    3.7500 in
  • Tooth Width
    0.5570 in
  • Manufacturer Upc Number
    97039366313
  • UPC_NO
    097039366313
  • Weight
    39.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text