Motion
D80B35
Double Row Stock Bore Sprocket - 80 / 1 in, B Hub, 35 Teeth, Steel Material
Mi Item #00178026
MFR #D80B35
Price$936.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 80 / 1 in, B Hub, 35 Teeth, Steel Material
Mi Item #00178026
MFR #D80B35

Mfr description
D80B35 SPKT
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$936.57/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Caliper Diameter
    10.5196 in
  • Hub Diameter
    5-3/4 in
  • Length Through Bore
    3.0000 in
  • Maximum Bore Diameter
    3.75 in
  • Outside Diameter
    11.711 in
  • Pitch Diameter
    11.1558 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    11.711 in
  • Storage Dimension Width
    11.711 in
  • Tooth Width
    0.557 in
  • Weight
    51.5 lbs
  • Width Across Tooth Sets
    1.71 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Number Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950022093
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    35
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950022093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)