Motion
D80C60
Double Row Stock Bore Sprocket - 80 / 1 in, C Hub, 60 Teeth, Steel Material
Mi Item #00178050
MFR #D80C60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 80 / 1 in, C Hub, 60 Teeth, Steel Material
Mi Item #00178050
MFR #D80C60

Mfr description
D80C60 SPKT
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caliper Diameter
    18.4823 in
  • Hub Diameter
    5-3/4 in
  • Length Through Bore
    3.7500 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    19.681 in
  • Pitch Diameter
    19.1073 in
  • Storage Dimension Height
    3.75 in
  • Storage Dimension Length
    19.681 in
  • Storage Dimension Width
    19.681 in
  • Tooth Width
    0.557 in
  • Weight
    93.32 lbs
  • Width Across Tooth Sets
    1.71 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950022192
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    60
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950022192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)