Motion
D100B9
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 9 Teeth, Steel Material
MI ITEM #00178069
MFR #D100B9
List Price$298.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 9 Teeth, Steel Material
MI ITEM #00178069
MFR #D100B9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$298.76/each for your price

Overview

Mfr description
D100B9 SB 1 HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    9
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.8750 in
  • Hub Diameter
    2.3750 in
  • Hub Type
    B
  • Outside Diameter
    4.1800 in
  • Caliper Diameter
    2.8490 in
  • Pitch Diameter
    3.6550 in
  • Maximum Bore Diameter
    1.6250 in
  • Tooth Width
    2.0770 in
  • Manufacturer Upc Number
    097039366382
  • UPC_NO
    097039366382
  • Weight
    4.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text