Motion
D100B15
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 15 Teeth
Mi Item #00178101
MFR #D100B15
Price$434.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 15 Teeth
Mi Item #00178101
MFR #D100B15

Mfr description
D100B15 SB 1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.45/each

Specifications

Dimensions

  • Caliper Diameter
    5.2290 in
  • Hub Diameter
    4.6250 in
  • Length Through Bore
    3.1250 in
  • Maximum Bore Diameter
    3.1250 in
  • Outside Diameter
    6.6300 in
  • Pitch Diameter
    6.0130 in
  • Tooth Width
    0.6920 in
  • Weight
    17.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039366443
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)