Motion
D100B18
Rough Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 18 Teeth, Steel Material
Mi Item #00178116
MFR #D100B18
Price$741.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 18 Teeth, Steel Material
Mi Item #00178116
MFR #D100B18

Mfr description
D100B18 SB 1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$741.01/each

Specifications

Dimensions

  • Hub Diameter
    5-1/4 in
  • Length Through Bore
    3.1250 in
  • Maximum Bore Diameter
    3-1/2 in
  • Outside Diameter
    7.8390 in
  • Pitch Diameter
    7.199 in
  • Tooth Width
    0.669 in
  • Weight
    25.00 lbs
  • Width Across Tooth Sets
    2.077 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)