Motion
D100B20
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 20 Teeth
Mi Item #00178130
MFR #D100B20
Price$630.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 20 Teeth
Mi Item #00178130
MFR #D100B20

Mfr description
D100B20 SB 1-1/4 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$630.29/each

Specifications

Dimensions

  • Caliper Diameter
    7.2400 in
  • Hub Diameter
    5.5000 in
  • Length Through Bore
    3.3750 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    8.6400 in
  • Pitch Diameter
    7.9900 in
  • Tooth Width
    0.6920 in
  • Weight
    32.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039366498
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)