Motion
D100B21

DODGE
D100B21

Double Row Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 21 Teeth, Steel Material
MI ITEM #00178133
MFR #D100B21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D100B21

Double Row Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 21 Teeth, Steel Material
MI ITEM #00178133
MFR #D100B21

Mfr description
D100B21 SPKT 101257
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    8.3556 in
  • Tooth Width
    0.6920 in
  • Weight
    35.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    782475244515
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475244515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)