Motion
D100B21
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 21 Teeth
MI ITEM #00178137
MFR #D100B21
Price$827.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 21 Teeth
MI ITEM #00178137
MFR #D100B21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$827.80/each

Specifications

Dimensions

  • Caliper Diameter
    7.6130 in
  • Hub Diameter
    5.5000 in
  • Length Through Bore
    3.3750 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    9.0400 in
  • Pitch Diameter
    8.3880 in
  • Tooth Width
    0.6920 in
  • Weight
    32.40 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039366504
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366504

Overview

Mfr description
D100B21 SB 1-1/4 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text