Motion
D100B22

BROWNING
D100B22

Double Row Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 22 Teeth, Steel Material
Mi Item #00178138
MFR #D100B22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D100B22

Double Row Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 22 Teeth, Steel Material
Mi Item #00178138
MFR #D100B22

Mfr description
D100B22 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    5.5000 in
  • Length Through Bore
    3.3750 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    9.4440 in
  • Pitch Diameter
    8.7830 in
  • Tooth Width
    0.6690 in
  • Weight
    39.15 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1126762
  • Manufacturer Upc Number
    662289143207
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    22
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289143207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)