Motion
D100B26
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 26 Teeth
MI ITEM #00178165
MFR #D100B26
Price$986.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 26 Teeth
MI ITEM #00178165
MFR #D100B26

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$986.00/each

Specifications

Dimensions

  • Caliper Diameter
    9.6200 in
  • Hub Diameter
    5.7500 in
  • Length Through Bore
    3.3750 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    11.0500 in
  • Pitch Diameter
    10.3700 in
  • Tooth Width
    0.6920 in
  • Weight
    50.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039588807
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039588807

Overview

Mfr description
D100B26 SB 1-1/2 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text