Motion
D100B30
Rough Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 30 Teeth, Steel Material
Mi Item #00178171
MFR #D100B30
Price$1,284.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 30 Teeth, Steel Material
Mi Item #00178171
MFR #D100B30

Mfr description
D100B30 SB 1-1/2 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,284.70/each

Specifications

Dimensions

  • Hub Diameter
    5-1/2 in
  • Length Through Bore
    3.3750 in
  • Maximum Bore Diameter
    3-3/4 in
  • Outside Diameter
    12.643 in
  • Pitch Diameter
    11.959 in
  • Tooth Width
    0.669 in
  • Weight
    67.00 lbs
  • Width Across Tooth Sets
    2.077 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)