Motion
D100C35

BROWNING
D100C35

Double Row Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 35 Teeth, Steel Material
MI ITEM #00178172
MFR #D100C35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D100C35

Double Row Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 35 Teeth, Steel Material
MI ITEM #00178172
MFR #D100C35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D100C35 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    35
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    2
  • Bore Range
    1.5000 to 3.8125 in
  • Length Through Bore
    4.2500 in
  • Pitch Type
    Double
  • Hub Diameter
    6.0000 in
  • Hub Type
    C
  • Hub Projection
    1.0938 in
  • Outside Diameter
    14.6400 in
  • Pitch Diameter
    13.9450 in
  • Maximum Bore Diameter
    3.8125 in
  • Tooth Width
    0.669 in
  • Width Across Tooth Sets
    2.0770 in
  • Number Of Strands
    2
  • Manufacturer Catalog Number
    D100C35
  • Manufacturer Upc Number
    662289133291
  • UPC_NO
    662289133291
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    98.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text