Overview
Mfr description
D100C45 SB 1-1/2 HT
Specifications
- Chain Number & Pitch100 / 1-1/4 in
- Product TypeStock Bore Sprockets
- Hub StyleC
- Number Of Teeth45
- Bore TypeRough Stock Bore
- Hub TypeC
- UPC_NO097039366542
- Weight110.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data