Motion
D100C60

BROWNING
D100C60

Double Row Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 60 Teeth, Steel Material
MI ITEM #00178188
MFR #D100C60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D100C60

Double Row Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 60 Teeth, Steel Material
MI ITEM #00178188
MFR #D100C60

Mfr description
D100C60 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    7.5000 in
  • Length Through Bore
    5.0000 in
  • Maximum Bore Diameter
    5.3750 in
  • Outside Diameter
    24.6000 in
  • Pitch Diameter
    23.8840 in
  • Tooth Width
    0.6690 in
  • Weight
    164.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1126846
  • Manufacturer Upc Number
    662289193349
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    60
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289193349

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)