Motion
D120B12
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 12 Teeth
Mi Item #00178214
MFR #D120B12
Price$774.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 12 Teeth
Mi Item #00178214
MFR #D120B12

Mfr description
D120B12 SB 1-1/2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$774.32/each

Specifications

Dimensions

  • Caliper Diameter
    4.9210 in
  • Hub Diameter
    4.0630 in
  • Length Through Bore
    3.7500 in
  • Maximum Bore Diameter
    2.3750 in
  • Outside Diameter
    6.5000 in
  • Pitch Diameter
    5.7960 in
  • Tooth Width
    0.8940 in
  • Weight
    17.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039366580
  • Number Of Teeth
    12
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)