Motion
D120B13

BROWNING
D120B13

Double Row Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 13 Teeth, Steel Material
MI ITEM #00178215
MFR #D120B13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D120B13

Double Row Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 13 Teeth, Steel Material
MI ITEM #00178215
MFR #D120B13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D120B13 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    13
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.5000 to 3.0000 in
  • Length Through Bore
    3.7500 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Double
  • Hub Diameter
    4.5000 in
  • Hub Type
    B
  • Hub Projection
    1.0625 in
  • Outside Diameter
    6.9900 in
  • Pitch Diameter
    6.2680 in
  • Maximum Bore Diameter
    3.0000 in
  • Tooth Width
    0.894 in
  • Width Across Tooth Sets
    2.6830 in
  • Number Of Strands
    2
  • Manufacturer Catalog Number
    D120B13
  • Manufacturer Upc Number
    662289173389
  • UPC_NO
    662289173389
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    23.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text