Motion
D120B15
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 15 Teeth
MI ITEM #00178229
MFR #D120B15
Your Price$721.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 15 Teeth
MI ITEM #00178229
MFR #D120B15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$721.04/each(List $1,045.50)

Overview

Mfr description
D120B15 SB 1-1/2 HT

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    15
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    3.7500 in
  • Hub Diameter
    5.2500 in
  • Hub Type
    B
  • Outside Diameter
    7.9600 in
  • Caliper Diameter
    6.3000 in
  • Pitch Diameter
    7.2150 in
  • Maximum Bore Diameter
    3.5000 in
  • Tooth Width
    0.8940 in
  • Manufacturer Upc Number
    97039366610
  • UPC_NO
    097039366610
  • Weight
    30.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text