Motion
D120B16
Rough Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00178237
MFR #D120B16
Price$1,131.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00178237
MFR #D120B16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,131.00/each

Specifications

Dimensions

  • Hub Diameter
    5-1/4 in
  • Length Through Bore
    3.7500 in
  • Maximum Bore Diameter
    3-1/2 in
  • Outside Diameter
    8.4410 in
  • Pitch Diameter
    7.689 in
  • Tooth Width
    0.894 in
  • Weight
    31.60 lbs
  • Width Across Tooth Sets
    2.683 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366627

Overview

Mfr description
D120B16 SB 1-1/2 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text