Motion
D120B17
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 17 Teeth
Mi Item #00178242
MFR #D120B17
Price$1,065.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 17 Teeth
Mi Item #00178242
MFR #D120B17

Mfr description
D120B17 SB 1-1/2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,065.59/each

Specifications

Dimensions

  • Caliper Diameter
    7.2540 in
  • Hub Diameter
    5.2500 in
  • Length Through Bore
    3.7500 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    8.9200 in
  • Pitch Diameter
    8.1630 in
  • Tooth Width
    0.8940 in
  • Weight
    34.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039366634
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)