Motion
D120B18
Double Row Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 18 Teeth, Steel Material
Mi Item #00178244
MFR #D120B18
Price$1,297.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 18 Teeth, Steel Material
Mi Item #00178244
MFR #D120B18

Mfr description
D120B18 SPKT
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,297.04/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    7.7632 in
  • Hub Diameter
    5-1/4 in
  • Length Through Bore
    3.7500 in
  • Maximum Bore Diameter
    3.5 in
  • Outside Diameter
    9.4070 in
  • Pitch Diameter
    8.6382 in
  • Storage Dimension Height
    3.75 in
  • Storage Dimension Length
    9.407 in
  • Storage Dimension Width
    9.407 in
  • Tooth Width
    0.894 in
  • Weight
    42.6 lbs
  • Width Across Tooth Sets
    2.683 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Number Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950025490
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950025490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)