Motion
D120B18
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 18 Teeth
Mi Item #00178247
MFR #D120B18
Price$1,108.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 18 Teeth
Mi Item #00178247
MFR #D120B18

Mfr description
D120B18 SB 1-1/2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,108.58/each

Specifications

Dimensions

  • Caliper Diameter
    7.7640 in
  • Hub Diameter
    5.2500 in
  • Length Through Bore
    3.7500 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    9.4100 in
  • Pitch Diameter
    8.6390 in
  • Tooth Width
    0.8940 in
  • Weight
    37.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039366641
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)