Motion
D120B21
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 21 Teeth, Steel Material
MI ITEM #00178262
MFR #D120B21
Price$1,293.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 21 Teeth, Steel Material
MI ITEM #00178262
MFR #D120B21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,293.30/each

Specifications

Dimensions

  • Caliper Diameter
    9.1610 in
  • Hub Diameter
    5.5000 in
  • Length Through Bore
    3.7500 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    10.8500 in
  • Pitch Diameter
    10.0650 in
  • Tooth Width
    2.6830 in
  • Weight
    47.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039366672
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366672

Overview

Mfr description
D120B21 SB 1-1/2 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text