Motion
D120B23

BROWNING
D120B23

Double Row Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00178268
MFR #D120B23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D120B23

Double Row Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00178268
MFR #D120B23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    6-1/2 in
  • Hub Projection
    1-5/16 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore Diameter
    4-1/2 in
  • Outside Diameter
    11.810 in
  • Pitch Diameter
    11.016 in
  • Tooth Width
    0.894 in
  • Weight
    74.62 lbs
  • Width Across Tooth Sets
    2.683 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    23
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289273454

Overview

Mfr description
D120B23 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text