Motion
D120B25
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 25 Teeth
MI ITEM #00178283
MFR #D120B25
Price$1,596.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 25 Teeth
MI ITEM #00178283
MFR #D120B25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,596.71/each

Specifications

Dimensions

  • Caliper Diameter
    11.0700 in
  • Hub Diameter
    6.5000 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore Diameter
    4.0000 in
  • Outside Diameter
    12.7700 in
  • Pitch Diameter
    11.9690 in
  • Tooth Width
    0.8940 in
  • Weight
    83.40 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039589347
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039589347

Overview

Mfr description
D120B25 SB 1-1/2 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text