Motion
D120C45

BROWNING
D120C45

Double Row Stock Bore Sprocket - 120 / 1-1/2 in, C Hub, 45 Teeth, Steel Material
MI ITEM #00178297
MFR #D120C45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D120C45

Double Row Stock Bore Sprocket - 120 / 1-1/2 in, C Hub, 45 Teeth, Steel Material
MI ITEM #00178297
MFR #D120C45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D120C45 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    45
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.5000 to 5.3750 in
  • Length Through Bore
    6.0000 in
  • Pitch Type
    Double
  • Hub Diameter
    7.5000 in
  • Hub Type
    C
  • Outside Diameter
    22.3500 in
  • Pitch Diameter
    21.5030 in
  • Maximum Bore Diameter
    5.3750 in
  • Tooth Width
    0.894 in
  • Number Of Strands
    2
  • Manufacturer Catalog Number
    D120C45
  • Manufacturer Upc Number
    662289263547
  • UPC_NO
    662289263547
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    317.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text