Motion
D120C60
Double Row Stock Bore Sprocket - 120 / 1-1/2 in, C Hub, 60 Teeth, Steel Material
Mi Item #00178303
MFR #D120C60
Price$4,694.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 120 / 1-1/2 in, C Hub, 60 Teeth, Steel Material
Mi Item #00178303
MFR #D120C60

Mfr description
D120C60 SPK ROLLER DOUBLE C
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,694.69/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    27.786 in
  • Hub Diameter
    9-1/2 in
  • Length Through Bore
    6.2500 in
  • Maximum Bore Diameter
    6.375 in
  • Outside Diameter
    29.522 in
  • Pitch Diameter
    28.661 in
  • Storage Dimension Height
    6.25 in
  • Storage Dimension Length
    29.522 in
  • Storage Dimension Width
    29.522 in
  • Tooth Width
    0.894 in
  • Weight
    307 lbs
  • Width Across Tooth Sets
    2.683 in

Details

  • Bore Type
    Reboreable
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Number Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950025650
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    60
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950025650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)