Overview
Mfr description
D120C60 1-1/2" SB HT
Specifications
- Chain Number & Pitch120 / 1-1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleC
- Number Of Teeth60
- Bore TypeRough Stock Bore
- Hardened TeethNon-Hardened Teeth
- Hub TypeC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data