Motion
D140B13
Rough Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 13 Teeth, Steel Material
MI ITEM #00178311
MFR #D140B13
Your Price$869.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 13 Teeth, Steel Material
MI ITEM #00178311
MFR #D140B13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$869.83/each(List $1,000.31)

Overview

Mfr description
D140B13 SB 1-5/8 HT

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    13
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    3.7500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    5-5/16 in
  • Hub Type
    B
  • Outside Diameter
    8.1500 in
  • Pitch Diameter
    7.313 in
  • Maximum Bore Diameter
    3-1/2 in
  • Tooth Width
    0.894 in
  • Width Across Tooth Sets
    2.818 in
  • UPC_NO
    097039366733
  • Weight
    29.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text