Motion
D140B14
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 14 Teeth
Mi Item #00178315
MFR #D140B14
Price$962.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 14 Teeth
Mi Item #00178315
MFR #D140B14

Mfr description
D140B14 SB 1-5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$962.90/each

Specifications

Dimensions

  • Caliper Diameter
    6.8650 in
  • Hub Diameter
    5.5000 in
  • Length Through Bore
    3.7500 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    8.7200 in
  • Pitch Diameter
    7.8650 in
  • Tooth Width
    0.8940 in
  • Weight
    35.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039366740
  • Number Of Teeth
    14
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)