Motion
D140B16
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 16 Teeth
MI ITEM #00178329
MFR #D140B16
Price$1,186.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 16 Teeth
MI ITEM #00178329
MFR #D140B16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,186.23/each

Specifications

Dimensions

  • Caliper Diameter
    7.9710 in
  • Hub Diameter
    7.0000 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    9.8500 in
  • Pitch Diameter
    8.9710 in
  • Tooth Width
    0.8940 in
  • Weight
    46.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039366764
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366764

Overview

Mfr description
D140B16 SB 1-5/8 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text