Motion
D140B17
Rough Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 17 Teeth, Steel Material
Mi Item #00178334
MFR #D140B17
Price$1,242.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 17 Teeth, Steel Material
Mi Item #00178334
MFR #D140B17

Mfr description
D140B17 SB 1-5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,242.72/each

Specifications

Dimensions

  • Hub Diameter
    6-1/4 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore Diameter
    4-1/4 in
  • Outside Diameter
    10.411 in
  • Pitch Diameter
    9.524 in
  • Tooth Width
    0.894 in
  • Weight
    50.40 lbs
  • Width Across Tooth Sets
    2.818 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)