Motion
D140B18
Double Row Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 18 Teeth, Steel Material
Mi Item #00178337
MFR #D140B18
Price$1,439.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 18 Teeth, Steel Material
Mi Item #00178337
MFR #D140B18

Mfr description
D140B18 SPKT
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,439.57/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Caliper Diameter
    9.0778 in
  • Hub Diameter
    7 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore Diameter
    5.25 in
  • Outside Diameter
    10.975 in
  • Pitch Diameter
    10.0778 in
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    10.975 in
  • Storage Dimension Width
    10.975 in
  • Tooth Width
    0.894 in
  • Weight
    65.6 lbs
  • Width Across Tooth Sets
    2.818 in

Details

  • Bore Type
    Reboreable
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Number Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950026558
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950026558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)