Motion
D140B20
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 20 Teeth, Steel Material
Mi Item #00178349
MFR #D140B20
Price$1,535.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 20 Teeth, Steel Material
Mi Item #00178349
MFR #D140B20

Mfr description
D140B20 SB 1-3/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,535.66/each

Specifications

Dimensions

  • Caliper Diameter
    10.1860 in
  • Hub Diameter
    7.0000 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    12.1000 in
  • Pitch Diameter
    11.1860 in
  • Tooth Width
    2.8180 in
  • Weight
    68.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039366801
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039366801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)