Motion
D140B21
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 21 Teeth
MI ITEM #00178354
MFR #D140B21
Your Price$1,668.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 21 Teeth
MI ITEM #00178354
MFR #D140B21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,668.60/each(List $2,002.33)

Overview

Mfr description
D140B21 SB 1-3/4 HT

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    21
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    4.0000 in
  • Hub Diameter
    7.0000 in
  • Hub Type
    B
  • Outside Diameter
    12.6600 in
  • Caliper Diameter
    10.7090 in
  • Pitch Diameter
    11.7430 in
  • Maximum Bore Diameter
    5.2500 in
  • Tooth Width
    0.8940 in
  • Manufacturer Upc Number
    97039366818
  • UPC_NO
    097039366818
  • Weight
    81.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text