Motion
D140B24

BROWNING
D140B24

Double Row Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 24 Teeth, Steel Material
Mi Item #00178362
MFR #D140B24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D140B24

Double Row Stock Bore Sprocket - 140 / 1-3/4 in, B Hub, 24 Teeth, Steel Material
Mi Item #00178362
MFR #D140B24

Mfr description
D140B24 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    7.0000 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore Diameter
    4.7500 in
  • Outside Diameter
    14.3400 in
  • Pitch Diameter
    13.4070 in
  • Tooth Width
    0.8940 in
  • Weight
    110.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1127141
  • Manufacturer Upc Number
    662289183647
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    24
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289183647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)